Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-510, 0 to 15 psi, Use With: Acetylene, Liquefied Propane
Mfr # KH1120
Zoro # G6633444
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Liquefied Propane
- Stages Two Stage
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 510
- Outlet Connection 9/16"-18 M LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # KH1120
- Zoro # G6633444
- UPC # 725636316171
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 9-1/4" |
Overall Width | 5.38 in |
Outlet Connection Size | 9/16"-18 |
Inlet Connection Size | 0.885"-14 |
Overall Depth | 8.63 in |
Overall Height | 4.85 in |
Body Diameter | 2.125 in |
Gauge Diameter | 2 1/2 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Two Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 510
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll (KP2529-3)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi (KH1034)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 300w (9277-300)
- PROSKIT Replacement Tip for DP-366P (5PK-366PN-T)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 scfh, Use With: Argon (301-AR60-580)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1078)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 200 psi, Use With: Oxygen (447-200-1/4 R)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-500, 0 to 125 psi, Use With: Med Gas Mix (KH1125)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1001)
- UNIWELD Stage Regulator, Single Stage, CGA-510, 10 to 250 psi, Use With: Acetylene (RV8011)
- Harris Regulators