Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen
Mfr # KH1021
Zoro # G6418544
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Stages Two Stage
- Inlet Connection CGA 350
- Outlet Connection 1/4 in NPT M
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1021
- Zoro # G6418544
- UPC # 725636315136
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/4" |
Body Dia. | 2.125 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.965"-14 |
Overall Depth | 9.18 in |
Gauge Diameter | 2 in |
Body Diameter | 2.125 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 350
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Cable Connector, Set (94251225)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 1 lb. (41R197)
- COMPONENT HARDWARE CP Die Cast Mechanical Oven Latch (R35-3105-X)
- VICTOR Heating Nozzle, 1 Piece, Size 10 (0323-0302)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1022)
- HARRIS Gas Regulator Kit, Two Stage, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (K586-1)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (425-50-540)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- HARRIS Regulators, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (3002493)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- Harris Regulators