Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen
Mfr # KH1055
Zoro # G6812145
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Stages Two Stage
- Inlet Connection CGA 350
- Outlet Connection 1/4 in Tube
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1055
- Zoro # G6812145
- UPC # 725636315471
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 9-1/4" |
Inlet Connection Size | 0.825"-14 |
Outlet Connection Size | 1/4 in |
Overall Depth | 9.18 in |
Body Diameter | 2.125 in |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1109)
- GE Stator 485W 346V-Ac Other Heating Element (S314415401)
- STEINER INDUSTRIES Glove Back-Hand Pad, 10" L, 6-1/2" W (15A82-10)
- FORNEY Anti-Spatter, 16 Ounce (37030)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1131)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1043)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1030)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 15 psi, Use With: Oxygen (KH1073)
- HARRIS Gas Regulator Kit, Two Stage, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (K586-1)
- TURBOTORCH Tip, Air/Acetylene (0386-0102)
- Harris Regulators