Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen
Mfr # KH1020
Zoro # G6995003
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Stages Two Stage
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 350
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1020
- Zoro # G6995003
- UPC # 725636315129
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/4" |
Body Dia. | 2.125 in |
Overall Depth | 9.18 in |
Outlet Connection Size | 1/4 in |
Body Diameter | 2.125 in |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Gas Purity Rating 99 Percent, Body Finish Chrome Plated, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset W PTT HH (MT74H52P3E-111)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- XTRWELD Single Line Hose, Grade R, Type VD, For Oxygen Green' 1/4in. in, 700' ft. Reel (HSIWR14G-REEL)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 40 lb. (20YD29)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1012)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Compressed Air (KH1101)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 200 psi, Use With: Argon, Helium, Nitrogen (425-200-580)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1018)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1109)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1044)
- VICTOR Gas Regulator, Single Stage, CGA-540, 2 to 60 psi, Use With: Oxygen (0781-3600)
- Harris Regulators