Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen
Mfr # KH1093
Zoro # G7224822
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Stages Two Stage
- Inlet Connection CGA 350
- Outlet Connection 1/4 in Tube
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1093
- Zoro # G7224822
- UPC # 725636315853
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 8-1/4" |
Body Dia. | 2.0 in |
Outlet Connection Size | 1/4 in |
Body Diameter | 2 in |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Thermoplastic Welding Rod, PK 54 (900-18001)
- HARRIS Soldering Flux, Paste, 1 lb., Plastic Jar (SSWF1)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222108-G22)
- TILLMAN L Cape Sleeves and Bib (3221-20L)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1092)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1008)
- HARRIS Regulator Mtg Station, 910, O2,540 CGA (KH2009)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1083)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1018)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1045)
- VICTOR Gas Regulator, Single Stage, CGA-540, 200 to 3000 psi, Use With: Oxygen (0781-1445)
- Harris Regulators