Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen
Mfr # KH1022
Zoro # G6918992
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Stages Two Stage
- Inlet Connection CGA 350
- Outlet Connection 1/4 in NPT M
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1022
- Zoro # G6918992
- UPC # 725636315143
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/4" |
Body Dia. | 2.125 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.965"-14 |
Overall Depth | 9.18 in |
Body Diameter | 2.125 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 350
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Door Mount Thrmometr Kit, Type 300/900/24 (1250300)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-680, 0 to 3000 psi, Use With: Argon, Helium, Nitrogen (KH1116)
- TOUGH GUY Flux Brush, Black/Silver, Horsehair Bristle Material, 1/2 in Brush Width, 7/8 in Trim, 24 Pack (1VAH8)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Nitrogen (330-500-580)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1058)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 200 psi, Use With: Oxygen (447-200-1/4 R)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 scfh, Use With: Argon (301-AR60-580)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- Harris Regulators