Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-330, 0 to 15 psi, Use With: Corrosive
Mfr # KH1145
Zoro # G6885042
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Corrosive
- Stages Two Stage
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 300
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1145
- Zoro # G6885042
- UPC # 725636316423
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 8-1/4" |
Body Dia. | 2.0 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.825"-14 |
Body Diameter | 2 in |
Overall Height | 8.73 in |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Acetylene, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-9 cc/sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 5 lb. (41R194)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- WELLER Solder Wire (T0051387699)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120/208/230 V AC , DC TIG, Flux Core, MIG, Stick (0558012702)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1080)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1013)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1025)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Compressed Air (KH1102)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1131)
- HARRIS Regulator Station, 910, Ar/N2/He, 580 CGA (KH2010)
- VICTOR Gas Regulator, Single Stage, CGA-510, 5 to 125 psi, Use With: Liquefied Propane (0781-0595)
- Harris Regulators