Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide
Mfr # KH1017
Zoro # G7612193
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Two Stage
- Inlet Connection CGA 320
- Outlet Connection 1/4 in NPT M
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1017
- Zoro # G7612193
- UPC # 725636315099
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/4" |
Body Dia. | 2.125 in |
Overall Depth | 9.18 in |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Body Diameter | 2.125 in |
Inlet Connection Size | 0.965"-14 |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Sharpie Cordless Standard Model Hand-Held Tungsten Grinder (A-PTGK-SDCL)
- ALCOTEC ER4043 1/16 20# Spool Alum MIG Wire (404320062)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1003)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (425-125-580)
- HARRIS Gas Switchover System, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH2005)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1010)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1025)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-510 Acetylene/LP, 100 psi Oxygen/15 psi Fuel (HTP2)
- Harris Regulators