Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide
Mfr # KH1054
Zoro # G7152582
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Two Stage
- Inlet Connection CGA 320
- Outlet Connection 1/4 in Tube
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1054
- Zoro # G7152582
- UPC # 725636315464
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/4" |
Body Dia. | 2.125 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 in |
Overall Depth | 9.18 in |
Body Diameter | 2.125 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Cutting Tip, Acetylene, #6 (164-6)
- LINCOLN ELECTRIC MIG Welder, Easy MIG 140, 1, 120V AC, 30 to 140A DC, 20 % (K2697-1)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- MILLER ELECTRIC Gas Hose, Vinyl, 12.5 Ft (3.8m) (40V75)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1095)
- HARRIS Gas Switchover System, CGA-346, 0 to 125 psi, Use With: Medical Air (KH2001)
- HARRIS Specialty Gas Regulator, 1/2 in FNPT, 0 to 500 psi, Use With: Laser Assist Gas (3000860)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1113)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Air (KH1118)
- TURBOTORCH Tip, Air/Acetylene (0386-0103)
- Harris Regulators