Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-240, 0 to 50 psi, Use With: Ammonia
Mfr # KH1147
Zoro # G7006115
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Ammonia
- Stages Two Stage
- Delivery Pressure Range 0 to 50 psi
- Inlet Connection CGA 240
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # KH1147
- Zoro # G7006115
- UPC # 725636316447
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 8-1/4" |
Body Dia. | 2.0 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.375"-18 |
Gauge Diameter | 2 in |
Overall Height | 8.73 in |
Body Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Ammonia, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.375 In.-18, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Slug, Bag, PK5 (5531)
- TEFEN Non-Drip Nozzle, 22,120 Deg, 1/8" NPT (22211221202)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250W, Heavy Duty (3158XE-250)
- WELLER 20 Gauge X 1In Threaded Hub Needle (KDS201BT)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1113)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1105)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1029)
- VICTOR Regulator (0781-9430)
- Harris Regulators