Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, 0 to 15 psi, Use With: Acetylene
Mfr # KH1119
Zoro # G6995301
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Two Stage
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 300
- Outlet Connection 9/16"-18 M LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1119
- Zoro # G6995301
- UPC # 725636316164
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/4" |
Body Dia. | 2.125 in |
Overall Height | 4.85 in |
Overall Depth | 8.63 in |
Inlet Connection Size | 0.825"-14 |
Outlet Connection Size | 9/16"-18 |
Body Diameter | 2.125 in |
Overall Width | 5.38 in |
Gauge Diameter | 2 1/2 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Two Stage, Compatible Gas Type Acetylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- J-B WELD Jb Weld 8265S Jb Weld Cold Weld Compound (8265S)
- TEMPIL Temperature Indicating Thinner, Liquid (24597)
- WELLER Gun Tip (7250N)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Nitrogen (330-500-580)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-330, 0 to 50 psi, Use With: Corrosive (KH1103)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 100 psi, Use With: Oxygen (25GX-145)
- HARRIS Gas Regulator Kit, Two Stage, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (K586-1)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1033)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Air (KH1118)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-500, 0 to 125 psi, Use With: Med Gas Mix (KH1125)
- Harris Regulators