Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-660, 0 to 50 psi, Use With: Corrosive
Mfr # KH1105
Zoro # G7156082
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Corrosive
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 660
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # KH1105
- Zoro # G7156082
- UPC # 725636315976
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/2" |
Body Dia. | 2.0 in |
Overall Height | 5.63 in |
Gauge Diameter | 2 in |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1.030"-14 |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Chlorine, Nitric Oxide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1.030 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Hot Air Pencil Kit, Blue (FM2029-01)
- BESSEY Magnetic Welding Square, 8Lx1-43/64Wx7InH (BDMS-1)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 5 (CTIP6290NX-5)
- MILLER ELECTRIC Gas Regulator, Three Stage, CGA-580, 0.40 to 0.60 psi, Use With: Nitrogen (16391)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 125 psi, Use With: Corrosive (KH1106)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (KH1133)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (3002497)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Oxygen (447-125-1/4 R)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air (KH1100)
- VICTOR Regulator, Flowmeter, Medium-Duty, Argon, Helium Gas (0781-1153)
- Harris Regulators