Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air
Mfr # KH1012
Zoro # G6865914
original price:
$317.99
10% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Industrial Air
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 590
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1012
- Zoro # G6865914
- UPC # 725636315044
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Body Diameter | 2.125 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 1/4 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 590
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 8 ft. H x 8 ft. W (501-8X8)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- WORTHINGTON BERNZO Worthington Bernzo 330194/ST2200T Micro Flame Butane Torch Kit (330194/ST2200T)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1013)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel (447NC-15-1/4 L)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1005)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-680, 0 to 3000 psi, Use With: Argon, Helium, Nitrogen (KH1116)
- HARRIS Gas Regulator, Single Stage, CGA-510P, 0 to 50 psi, Use With: Propane (25-50C-510P)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- VICTOR Heating Nozzle, 1 Piece, Size 2, Acetylene (0324-0108)
- Harris Regulators