Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-590, 0 to 1500 psi, Use With: Industrial Air
Mfr # KH1115
Zoro # G6804734
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Industrial Air
- Stages Single Stage
- Regulator Application High Pressure
- Delivery Pressure Range 0 to 1500 psi
- Inlet Connection CGA 590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1115
- Zoro # G6804734
- UPC # 725636316126
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.0 in |
Overall Length | 7-1/2" |
Outlet Connection Size | 1/4 in |
Body Diameter | 2 in |
Overall Depth | 6.21 in |
Overall Width | 6.98 in |
Gauge Diameter | 2 1/2 in |
Overall Height | 5.01 in |
Inlet Connection Size | 0.965"-14 |
Description
High Pressure Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 1,500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Surge Protector, .037 In Orifice Dia. (15001-40)
- XTRWELD DEVELOPER16 Developer, Aerosol Can, 16 oz, Type 2, Solvent, White (DEVELOPER-16)
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- RADNOR Insulator, Tweco, Slip-On (RAD64002681)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Nitrogen (330-500-580)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1012)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1083)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Oxygen (447-125-1/4 R)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Non-Corrosive (403015000D)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (3002497)
- Harris Regulators