Shop All Regulators
This Product is Discontinued
Harris
Specialty Gas Regulator, Single Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air (Discontinued)
Mfr # KH1079
Zoro # G6730647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Service Industrial Air
- Stages Single Stage
- Regulator Application Laboratory
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA-590
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1079
- Zoro # G6730647
- UPC # 725636315716
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.0 in |
Overall Length | 5-1/2" |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.965"-14 |
Body Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.