Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1043
Zoro # G6802433
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1043
- Zoro # G6802433
- UPC # 725636315358
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Body Diameter | 2.125 in |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Overall Depth | 5.13 in |
Inlet Connection Size | 0.965"-14 |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Mild Steel, ER70S-2, .035" x 36" (S2035)
- TILLMAN L Cape Sleeves and Bib (3221-20L)
- BERNARD Diffuser, Centerfire (DS-1T)
- BLACK SWAN Cement Swab qt. (11100)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1044)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1045)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1018)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- HARRIS Gas Switchover System, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH2000)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-510, 0 to 15 psi, Use With: Acetylene, Liquefied Propane (KH1120)
- Harris Regulators