Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1007
Zoro # G8529351
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 580
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1007
- Zoro # G8529351
- UPC # 725636314993
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Body Diameter | 2.125 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Only, W96IR3, Shade 3.0 (82705-10000)
- TOUGH GUY Flux Brush, Black/Silver, Horsehair Bristle Material, 1/2 in Brush Width, 7/8 in Trim, 24 Pack (1VAH8)
- LINCOLN ELECTRIC Nozzle, Shielded Contact, 50 (KP2844-6)
- BLUE DEMON Rare Earth, Tungs Electrode, 3/32x7", PK10 (TEMM-332-10T)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1008)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1009)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1010)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (KH1069)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 15 psi, Use With: Oxygen (KH1049)
- STRIKE3 Vertical Two Stage Propane Regulator (ST24119)
- Harris Regulators