Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1009
Zoro # G6969541
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 580
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1009
- Zoro # G6969541
- UPC # 725636315013
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Gauge Diameter | 2 in |
Body Diameter | 2.125 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.965"-14 |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc, Welding Electrode, 1/8"x14", 1lb. (E308L-125-01)
- COXREELS 1/4" x 100 ft. Spring Driven Welding Dual Reel w/Hose 200 psi (EZ-SHWT-1100)
- WILSON Wilson Safety Stur-D Welding Screens (36336)
- HARRIS Quick Disconnect, Pk2 (26-QCR R & L)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1008)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1010)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 125 psi, Use With: Corrosive (KH1106)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1030)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1080)
- UNIWELD Stage Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (RUH8211)
- Harris Regulators