Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-540, 0 to 15 psi, Use With: Oxygen
Mfr # KH1073
Zoro # G7064967
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 540
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1073
- Zoro # G7064967
- UPC # 725636315655
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/2" |
Body Dia. | 2.0 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.908"-14 |
Body Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-9 cc/sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Low Hydrog Carbon Stl Electrode, 3/16x14" (E7018-316-05P)
- WELLER WELLER 80W Soldering Iron Kit (WLIRPK8012A)
- H&S AUTOSHOT Stud Welding Tip For All Guns (1004)
- MILLER ELECTRIC Tungsten Electrode 1/16" Dia., AWS A5.12 / ISO6848, PK10 (WL2116X7)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1022)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1004)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1033)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- HARRIS Gas Regulator, Single Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (425-125-320)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- Harris Regulators