Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen
Mfr # KH1075
Zoro # G6549304
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 540
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1075
- Zoro # G6549304
- UPC # 725636315679
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.0 in |
Overall Length | 5-1/2" |
Inlet Connection Size | 0.908"-14 |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES PKGD: CGA 320 X CGA 580 ADAPTR, 10PK (806)
- HARRIS Brazing Alloy (ZN78CW09420POP)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- BLUE DEMON Carbon Steel, TIG Weld Rod, .063x36", 10lb. (ER70S2-063-10T)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 15 psi, Use With: Oxygen (KH1073)
- HARRIS Specialty Gas Regulator, Single Stage, 500 psi, Use With: Argon, Helium, Nitrogen (KH1111)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (KH1069)
- HARRIS Specialty Gas Regulator, Single Stage, 0 to 500 psi, Use With: Non-Corrosive (KH1122)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air (KH1080)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Non-Corrosive Inert (826-0009)
- Harris Regulators