Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen
Mfr # KH1051
Zoro # G6836216
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 540
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1051
- Zoro # G6836216
- UPC # 725636315433
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 5-1/4" |
Gauge Diameter | 2 in |
Body Diameter | 2.125 in |
Inlet Connection Size | 0.908"-14 |
Outlet Connection Size | 1/4 in |
Overall Depth | 5.13 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand, Gas Purity Rating 99.999 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC TS8000 Max Heat Torch, Aluminum (TS8000T)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A045CH)
- TECHSPRAY Aerosol Duster, 15 Oz. (1671-15S)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK10 (223016)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 15 psi, Use With: Oxygen (KH1049)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (25GX-500-580)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel (447NC-15-1/4 L)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 1500 psi, Use With: Industrial Air (KH1115)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1057)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 50 to 800 psi, Use With: Nitrogen (RHP800)
- Harris Regulators