Shop All Regulators
This Product is Discontinued
Harris
Specialty Gas Regulator, Single Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (Discontinued)
Mfr # KH1071
Zoro # G6557144
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Service Hydrogen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 350
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1071
- Zoro # G6557144
- UPC # 725636315631
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/2" |
Body Dia. | 2.0 in |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Body Diameter | 2 in |
Inlet Connection Size | 0.825"-14 |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.