Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen, Methane
Mfr # KH1112
Zoro # G6637023
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen, Methane
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 350
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1112
- Zoro # G6637023
- UPC # 725636316096
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 5-1/2" |
Body Diameter | 2.125 in |
Overall Height | 4.39 in |
Overall Depth | 5.13 in |
Outlet Connection Size | 1/4 in |
Overall Width | 5.6 in |
Gauge Diameter | 2 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 350, Application General Purpose Laboratory, Body Diameter 2.125 in, Bonnet Material Chrome Plated Die Cast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Twin Line Welding Hose, 3/8", 25 ft. (TWR-06-025BB)
- OPTREL Auto Darkening Welding Helmet, Black (1006.600)
- DYNABRADE Contact Wheel, 3/4"x5/8"x3/8" (11282)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x14", 5lb. (E309L-332-05)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1113)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1013)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1027)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1131)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-660, 0 to 15 psi, Use With: Corrosive (KH1146)
- Harris Regulators