Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen
Mfr # KH1072
Zoro # G6979323
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 350
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1072
- Zoro # G6979323
- UPC # 725636315648
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.0 in |
Overall Length | 5-1/2" |
Inlet Connection Size | 0.825"-14 |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen, Methane, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Orange Welding Curtain, 72"X81Yd Roll (338-72R)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-50R)
- WELLER Bent Chisel Tip Cartridge, WMRP (T0054460599N)
- LINCOLN ELECTRIC Liner, 5/64 - 3/32, 25 ft (KP45H-332-25)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1056)
- HARRIS Gas Regulator Kit, Two Stage, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (K586-1)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1105)
- HARRIS Regulator Station, 910, Ar/N2/He, 580 CGA (KH2010)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (3002497)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1033)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-3627)
- Harris Regulators