Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-330, 0 to 50 psi, Use With: Corrosive
Mfr # KH1103
Zoro # G6561852
original price:
$999.19
22% off
new price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Corrosive
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 330
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1103
- Zoro # G6561852
- UPC # 725636315952
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/2" |
Body Dia. | 2.0 in |
Gauge Diameter | 2 in |
Overall Height | 5.63 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.825"-14 |
Body Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen Chloride, Hydrogen Sulfide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Insight Vari AutoDark Cartridg Shad 9-13 HLX HSL Weld Shell (46128)
- LINCOLN ELECTRIC LINCOLN Magnum Pro Curve 300 MIG Gun (K2951-2-10-45)
- XTRWELD E8018-B6 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B6125-10)
- WELLER Solder Wire (T0051386599)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen, Methane (742050350A)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- HARRIS Regulator Mtg Station, 910, O2,540 CGA (KH2009)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Compressed Air (KH1101)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-320, 0 to 60 psi, Use With: Carbon Dioxide (301-CD60-320)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- Harris Regulators