Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-330, 0 to 125 psi, Use With: Corrosive
Mfr # KH1104
Zoro # G6706682
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Corrosive
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 330
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1104
- Zoro # G6706682
- UPC # 725636315969
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/2" |
Body Dia. | 2.0 in |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Overall Height | 5.63 in |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Hydrogen Chloride, Hydrogen Sulfide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster15 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN15-2-125)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/8 In, PK2 (13N24L)
- MASTER APPLIANCE Armature (ARM-607)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-510, 0 to 15 psi, Use With: Acetylene, Liquefied Propane (KH1120)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1095)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Non-Corrosive (403015000D)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1128)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1113)
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- Harris Regulators