Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide
Mfr # KH1038
Zoro # G6943255
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 320
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1038
- Zoro # G6943255
- UPC # 725636315303
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Inlet Connection Size | 0.825"-14 |
Overall Depth | 5.13 in |
Body Diameter | 2.125 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Helium Leak Integrity Rating 1.00 x 10^-8 cc/sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 5 (CTIP1-101-5)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 50 psi, Use With: Liquefied Propane (30-50-510)
- HARRIS Specialty Gas Regulator, Single Stage, 0 to 250 psi, Use With: Non-Corrosive (KH1121)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Carbon Dioxide (355AR-58010)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1030)
- HARRIS Regulators, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (3002493)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- TURBOTORCH Soldering/Brazing Tip (0386-0820)
- Harris Regulators