Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide
Mfr # KH1002
Zoro # G7457913
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Carbon Dioxide
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection CGA 320
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1002
- Zoro # G7457913
- UPC # 725636314948
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.825"-14 |
Body Diameter | 2.125 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.825 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 320
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Cover (08-0700-63)
- LINCOLN ELECTRIC LINCOLN Magnum Pro 100SG Spool Gun (K4360-1)
- MILLER ELECTRIC Gas Hose, Vinyl, 25 Ft (7.6m) (45V10)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 1 lb. (41R170)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1001)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (KH1000)
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-500, 0 to 125 psi, Use With: Med Gas Mix (KH1125)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-660, 0 to 15 psi, Use With: Corrosive (KH1146)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 250 psi, Use With: Nitrogen (0386-0813)
- Harris Regulators