Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, 500 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1111
Zoro # G7158051
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Delivery Pressure Range 500 psi
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1111
- Zoro # G7158051
- UPC # 725636316089
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 5" |
Body Dia. | 2.75 in |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 1/4 in |
Overall Height | 6.12 in |
Body Diameter | 2.75 in |
Overall Width | 5.91 in |
Inlet Connection Size | 0.965"-14 |
Overall Depth | 5.01 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 500 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type Flared, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Fiber Reinforced Neoprene, CGA Number CGA 580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Tan (22RN94)
- JACKSON SAFETY 1 Contour Marker Alum Pipes 1.5– 18 Diameter (14771)
- BROCO Exothermic Cutting Rods - 3/8in. x 60in. 25 per box (PC/3860-25)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1109)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- HARRIS Specialty Gas Regulator, Single Stage, 0 to 500 psi, Use With: Non-Corrosive (KH1122)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1128)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 125 psi, Use With: Carbon Dioxide (7051253201)
- Harris Regulators