Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, 1/4 in NPT, 0 to 1500 psi, Use With: Atmospheric Gas
Mfr # KH1117
Zoro # G6607081
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Atmospheric Gas
- Stages Single Stage
- Regulator Application High Pressure
- Delivery Pressure Range 0 to 1500 psi
- Inlet Connection 1/4 in NPT F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1117
- Zoro # G6607081
- UPC # 725636316140
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.0 in |
Overall Length | 6-1/4" |
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 1/4 in |
Overall Depth | 6.21 in |
Inlet Connection Size | 1/4 in |
Body Diameter | 2 in |
Overall Height | 5.01 in |
Overall Width | 6.98 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 10,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 1,500 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.999 Percent, Body Material Stainless Steel, Diaphragm Material Urethane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Two Hole Pin, Mini, Magnetic (42050-MM)
- GENTEC The Compact Torch Oxy-Fuel Tips, Air/Fuel Tip#7, Small Torch for LG Series (10CMP-7)
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black (22RN90)
- TORK Electromechanical Timer, 208 to 277V (1104B)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1013)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1109)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (KH1133)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen, Methane (742050350A)
- Harris Regulators