Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Non-Corrosive
Mfr # 403015000D
Zoro # G7244246
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Non-Corrosive
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection 1/4 in NPT F
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 403015000D
- Zoro # G7244246
- UPC # 725636301948
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 5-1/4" |
Outlet Connection Size | 1/4 in |
Overall Width | 2.42 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 1/4 in |
Overall Depth | 5.13 in |
Body Diameter | 2.125 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 30 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Inlet Connection Type NPT, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTASOL Soldering Iron Kit, Self Igniting (SP-1K)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED037424)
- STAR TECH WELD Ground Clamp Compatible with Tweco, Steel Welding Ground Clamp with Copper Shunt, 200 AMPS (EG-200)
- VICTOR Cutting And Welding Outfit, Journeyman Series, Acetylene (0384-0807)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Non-Corrosive (403125000D)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 20 psig, Use With: Argon, Carbon Dioxide (355-AR-580)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 1500 psi, Use With: Industrial Air (KH1115)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- HARRIS Gas Regulator, Single Stage, CGA-510P, 0 to 50 psi, Use With: Propane (25-50C-510P)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1001)
- UNIWELD Regulator (RMC100)
- Harris Regulators