Shop All Regulators
Harris
Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi
Mfr # KH1036
Zoro # G6453605
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service High Purity Non-Corrosive Gas
- Stages Single Stage
- Regulator Application Laboratory
- Inlet Connection 1/4 in NPT F
- Outlet Connection 1/4 in NPT F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1036
- Zoro # G6453605
- UPC # 725636315280
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 5-1/4" |
Body Dia. | 2.125 in |
Body Diameter | 2.125 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Overall Depth | 5.13 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alloy 1000, Steel Electrode, 1/8"x14", 5lb (BD-1000-125-05)
- LANG Tip Kit for 1434 Pliers, 5 Pairs (14)
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- POWERWELD Argon Hose Assembly, 1/4" x 50' (PW-AH50)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi (KH1034)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 200 psi, Use With: Argon, Helium, Nitrogen (425-200-580)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1018)
- HARRIS Gas Switchover System, CGA-346, 0 to 125 psi, Use With: Medical Air (KH2001)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1048)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-346, 0 to 50 psi, Use With: Medical Air (KH1011)
- Harris Regulators