Shop All Regulators
Harris
Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Compressed Air
Mfr # KH1101
Zoro # G6855974
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Compressed Air
- Stages Two Stage
- Inlet Connection CGA 590
- Outlet Connection 1/4 in Tube
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1101
- Zoro # G6855974
- UPC # 725636315938
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.0 in |
Overall Length | 8-1/4" |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Body Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 1/16" x 36" (S2116)
- ALPHA METALS Alpha Metals 2488617 2 oz Electrical Rosin Flux Paste for Electrical Soldering (2488617)
- METAL MAN WORK GEAR Metal Man® TTWC3 - Three-Tier Welding Cabinet (TTWC3)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 44 lb (ED021278)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Compressed Air (KH1102)
- HARRIS Specialty Gas Regulator, Single Stage, 0 to 250 psi, Use With: Non-Corrosive (KH1121)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-320, 0 to 60 psi, Use With: Carbon Dioxide (301-CD60-320)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen, Methane (KH1138)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1092)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1048)
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- Harris Regulators