Shop All Regulators
Harris
Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Compressed Air
Mfr # KH1102
Zoro # G6812486
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Compressed Air
- Stages Two Stage
- Inlet Connection CGA 590
- Outlet Connection 1/4 in Tube
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1102
- Zoro # G6812486
- UPC # 725636315945
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 8-1/4" |
Body Dia. | 2.0 in |
Body Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.965"-14 |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-101-1, Acetylene (6700-2411)
- POWERWELD Cable Splicers, #6 to #1, Hammer Type (RS33)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-26)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002751)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Compressed Air (KH1101)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air (KH1100)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (25GX-500-580)
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 125 psi, Use With: Carbon Dioxide (7051253201)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Air (KH1118)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- Harris Regulators