Shop All Solders
Harris
Solid Wire Solder, Lead Free, 452 to 464 F
Mfr # 95561/2POP
Zoro # G2126372
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical, Small Connection
- Contents 5% Antimony, 95% Tin
- Wire Dia. (In.) 0.125 in
- Melting Range (Deg.) 452 to 464
- Container Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Wire Dia. (In.) | 0.125 in |
Container Size | 8 oz |
Diameter | 1/8 in |
Dimensions | 1/8 in x 8 oz |
Wire Diameter | 0.125 in |
Description
Solder Wire, Form Solid Wire, Material Composition 95 Percent Tin, 5 Percent Antimony, Wire Diameter 0.125 in, Weight 8 oz, Melting Temperature (Minimum) 452 Degrees F, Melting Temperature (Maximum) 464 Degrees F, Solder Series 95/5, Application Electrical, Small Connection, Container Type Spool, Flux Requirement Flux Required, Standards ASTM B-32Sb5, J-STD 006, RoHS Compliant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 90 Oz. Green Helmet Drape, Snap (6013)
- WELLER Filter Set, For 5WAC0 (T0058762701)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (425-125-540)
- POWERWELD Oxweld Style Cutting Tip, Acetylene, #4 (1502-4)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.32 lb. (331882)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- HARRIS Solid Wire Solder, Dia 0.118 In, 1lb (331760)
- HARRIS Leaded Solder, Dia 0.062 In, 1lb (331847)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331856)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- Harris Solders