Harris

Solid Wire Solder, Lead Free, 438 to 729 F (Discontinued)


This Product is Discontinued
Shop for all Solders

Key Features

  • Application Copper Joints
  • Contents Nickel
  • Wire Dia. (In.) 0.125 in
  • Melting Range (Deg.) 438 to 729
  • Container Size 1 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Harris
  • MFR # NICK61POP
  • Zoro # G2289122
  • UPC #
    684032069800
  • Country of Origin United States
  • Category Solders

Dimensions

Wire Dia. (In.) 0.125 in
Container Size 1 lb
Wire Diameter 0.125 in
Dimensions 1/8 in x 1 lb
Diameter 1/8 in

Description

Solder Wire, Form Solid Wire, Material Composition 0.05-0.15 Percent Silver, 0.15-0.25 Percent Nickel, 3.5-4.5 Percent Copper, Tin Remainder, Wire Diameter 0.125 in, Weight 1 lb, Melting Temperature (Minimum) 438 Degrees F, Melting Temperature (Maximum) 729 Degrees F, Solder Series Nick, For Joining Copper, Application Copper Joints, Container Type Spool, Flux Requirement Flux Required, Standards ASTM B-32-89, NSF 61, RoHS Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products