Shop All Fluxes
Harris
Soldering Flux, 80 oz. Container Size
Mfr # SSWF5
Zoro # G1460571
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paste
- Series Stay-Silv White
- Material Flux
- Working Range (Deg. F) Below 1600 Degrees
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 5 lb |
Details
Item | Brazing Flux |
Type | Paste |
Series | Stay-Silv White |
Material | Flux |
Working Range (Deg. F) | Below 1600 Degrees |
Container Type | Jar |
Color | White |
Application | Soldering Flux |
Standards | AMS 3410, AWS A5.31, Class FB3-A, EN 1045 Type FH10, Federal Specification O-F-499, Type B |
Minimum Active Temperature | 1,050 Degrees F |
For Alloy Classification | BAg-1, BAg-13, BAg-2, BAg-20, BAg-22, BAg-24, BAg-27, BAg-28, BAg-3, BAg-34, BAg-35, BAg-36, BAg-4, BAg-5, BAg-6, BAg-7, BAg-9, BCuP-2, BCuP-3, BCuP-4, BCuP-5, BCuP-6, BCuP-7 |
Process | Brazing |
Flux Maximum Active Temperature | 1,600 Degrees F |
Flux Form | Paste |
For Alloy Composition | 0% Silver, 15% Silver, 2% Silver, 25% Silver, 30% Silver, 35% Silver, 38% Silver, 40% Silver, 45% Silver, 5% Silver, 50% Silver, 56% Silver, 6% Silver |
Flux Minimum Active Temperature | 1,050 Degrees F |
For Alloy Type | High Silver |
AWS Classification | FB3-A |
Active Temperature | 1,050 Degrees F to 1,600 Degrees F |
Maximum Active Temperature | 1,600 Degrees F |
Minimum Brazing Temperature | 1,050 Degrees F |
Maximum Brazing Temperature | 1,600 Degrees F |
Minimum Soldering Temperature | 1,050 Degrees F |
Description
Brazing Flux, Process Brazing, For Alloy Type High Silver, Container Size 5 lb, Container Type Jar, Flux Form Paste, Flux Maximum Active Temperature 1,600 Degrees F, Flux Minimum Active Temperature 1,050 Degrees F, Color White, AWS Classification FB3-A, Minimum Active Temperature 1,050 Degrees F, Maximum Active Temperature 1,600 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Argon Flowmeter (101A)
- BUILDPRO Welding Table Clamp Kit (TSK104)
- ESAB Tig Welder, Renegade Series, 208 to 460V AC, 300 Max. Output Amps, 300A @ 32V, 60% Rated Output (0445100881)
- WELLER Gun Tip (7250N)
- HARRIS Soldering Flux, 960 oz. Container Size (SSWF60)
- HARRIS Solder Flux, 4 Oz, 200-850 F (331928)
- HARRIS Soldering Flux, 480 oz. Container Size (SSBF30)
- HARRIS Soldering Flux, Paste, 1 lb., Plastic Jar (SSWF1)
- HARRIS Soldering Flux, 80 oz. Container Size (SCLF1G)
- HARRIS Brazing Flux, Paste, 6.5 oz, 1050 to 1600 F (SSWF7POP)
- RECTORSEAL Soldering Flux, Lead Free, 4 oz. (14010)
- Harris Fluxes