Shop All Fluxes
Harris
Soldering Flux, 80 oz. Container Size
Mfr # SSBF5
Zoro # G1456548
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Series Stay-Silv Black
- Material Flux
- Working Range (Deg. F) 1050 Degrees to 1800 Degrees
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 5 lb |
Details
Item | Brazing Flux |
Type | Powder |
Series | Stay-Silv Black |
Material | Flux |
Working Range (Deg. F) | 1050 Degrees to 1800 Degrees |
Container Type | Jar |
Color | Black |
Application | Soldering Flux |
Standards | AMS 3411-D, AWS A5.31, Class FB3-C, Federal Specification O-F-499, Type B |
AWS Classification | FB3-C |
Flux Minimum Active Temperature | 1,050 Degrees F |
Maximum Active Temperature | 1,800 Degrees F |
Active Temperature | 1,050 Degrees F to 1,800 Degrees F |
For Alloy Type | High Silver, Phos Copper |
Process | Brazing |
For Alloy Classification | BAg-1, BAg-13, BAg-2, BAg-20, BAg-22, BAg-24, BAg-27, BAg-28, BAg-3, BAg-34, BAg-35, BAg-36, BAg-4, BAg-5, BAg-6, BAg-7, BAg-9, BCuP-2, BCuP-3, BCuP-4, BCuP-5, BCuP-6, BCuP-7 |
For Alloy Composition | 0% Silver, 15% Silver, 2% Silver, 25% Silver, 30% Silver, 35% Silver, 38% Silver, 40% Silver, 45% Silver, 5% Silver, 50% Silver, 56% Silver, 6% Silver |
Flux Maximum Active Temperature | 1,800 Degrees F |
Flux Form | Paste |
Minimum Active Temperature | 1,050 Degrees F |
Minimum Brazing Temperature | 1,050 Degrees F |
Maximum Brazing Temperature | 1,800 Degrees F |
Minimum Soldering Temperature | 1,050 Degrees F |
Description
Brazing Flux, Process Brazing, For Alloy Type High Silver, Phos Copper, Container Size 5 lb, Container Type Jar, Flux Form Paste, Flux Maximum Active Temperature 1,800 Degrees F, Flux Minimum Active Temperature 1,050 Degrees F, Color Black, AWS Classification FB3-C, Minimum Active Temperature 1,050 Degrees F, Maximum Active Temperature 1,800 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1025)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWR-04-100BB)
- AMERICAN TORCH TIP Nozzle, 54N15, PK10 (54N15)
- HARRIS Soldering Flux, 80 oz. Container Size (SSWF5)
- HARRIS Solder Flux, 4 Oz, 200-850 F (331928)
- HARRIS Lead Free Soldering Flux, Paste, 4 oz (BRPF4POP)
- HARRIS Soldering Flux, 80 oz. Container Size (SCLF1G)
- HARRIS Water Soluble Lead Free Flux, 8 Oz (331934)
- HARRIS Soldering Flux, Paste, 4 oz, Below 700 F (SCPF4POP)
- OATEY Paste Flux, Solder, Jar, 16 oz. (30041)
- Harris Fluxes