Shop All Fluxes
Harris
Soldering Flux, 640 oz. Container Size
Mfr # ECDF40
Zoro # G1456977
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Material Flux
- Container Type Tin Pail
- Container Size 640 oz
- Application Soldering Flux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 640 oz |
Details
Item | Soldering Flux |
Type | Powder |
Material | Flux |
Container Type | Tin Pail |
Application | Soldering Flux |
Description
Soldering Flux, Container Type Tin Pail, Application Soldering Flux
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6010, 5/32", 14 L, 50 lb (ED010285)
- VICTOR Nozzle, Welding, 1-W-J (0325-0084)
- 3M SPEEDGLAS Polycarbonate Plate, 4-5/8x3-1/16 In, PK5 (06-0200-30)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A030CH)
- HARRIS Soldering Flux, Liquid, 16 oz. (SCLF16)
- HARRIS Soldering Flux, 80 oz. Container Size (S0FB01)
- HARRIS Soldering Flux, 80 oz. Container Size (SSWF5)
- HARRIS Water Soluble Lead Free Flux, 8 Oz (331934)
- HARRIS Soldering Flux, 960 oz. Container Size (SSWF60)
- HARRIS Soldering Flux, 480 oz. Container Size (SSBF30)
- THRIFCO PLUMBING #14002 1.7-OZ Nokorode Regular Paste Flux Tool (6312071)
- Harris Fluxes