Shop All Solders
This Product is Discontinued
Harris
Solder Kit, w/Flux, Brush and Sand Cloth (Discontinued)
Mfr # 331769
Zoro # G0832666
This Product is Discontinued
Key Features
- Application Plumbing, Potable Water Applications
- Contents Copper, Selenium, Tin
- Wire Dia. (In.) 0.118 in
- Container Size 4 oz
- Container Type Card Clam Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.118 in |
Container Size | 4 oz |
Flux Container Size | 1 oz |
Wire Diameter | 59/500 in |
Details
Item | Solder Wire & Flux Kit |
Application | Plumbing, Potable Water Applications |
Contents | Copper, Selenium, Tin |
Container Type | Card Clam Shell |
Standards | ASTM B-32, ASTM B-813, NSF 61, NSF/ANSI 61-G and 372 |
Includes | Flux Brush, Sand Cloth, Worthington Lead-Free Solder, 4 oz., Worthington Water-Soluble Flux, 1 oz. |
Solder Wire Weight | 4 oz |
Flux Type | Water Soluble Flux Core |
Melting Temperature (Maximum) | 419 Degrees F |
Features | 100% Environmentally Safe-Completely Free of Antimony or Nickel, Formula Advantages, Increased Flow Properties, Meets Highest Product Standards |
Flux Included | 1 oz Plastic Container Water Soluble Flux Core |
Flux Container Type | Plastic Container |
Solder Material Composition | 1%-5% Copper, 0.1%-1% Selenium, Balance Tin |
Solder Series | Select |
Melting Temperature (Minimum) | 419 Degrees F |
Soldering Temperature Range | 419 Degrees F to 419 Degrees F |
Solder Included | 59/500 in x 4 oz Spool |
Minimum Brazing Temperature | 419 Degrees F |
Maximum Brazing Temperature | 419 Degrees F |
Minimum Soldering Temperature | 419 Degrees F |
Description
Solder Wire & Flux Kit, Solder Material Composition 1 Percent-5 Percent Copper, 0.1 Percent-1 Percent Selenium, Balance Tin, Wire Diameter 59/500 in, Solder Wire Weight 4 oz, Melting Temperature (Minimum) 419 Degrees F, Melting Temperature (Maximum) 419 Degrees F, Flux Type Water Soluble Flux Core, Flux Container Size 1 oz, Flux Container Type Plastic Container, Includes Flux Brush, Sand Cloth, Worthington Lead-Free Solder, 4 oz., Worthington Water-Soluble Flux, 1 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.