Shop All Solders
Harris
Solder Kit, Lead Free, 1/2 oz Solder/Flux
Mfr # SBSKPOP
Zoro # G3122393
original price:
$18.35
9% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Low Temperature Solder
- Contents 4% Silver, 96% Tin
- Wire Dia. (In.) 0.125 in
- Melting Range (Deg.) 430
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.125 in |
Flux Container Size | 0.5 oz |
Wire Diameter | 3/64 in |
Description
Solder Wire & Flux Kit, Solder Material Composition 3.4 Percent-3.8 Percent Silver, Balance Tin, Wire Diameter 3/64 in, Solder Wire Weight 0.5 oz, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type Rosin Flux Core, Flux Container Size 0.5 oz, Flux Container Type Bottle, For Joining Non-Aluminum Metals, Includes 1/2 oz. Flux, 1/2 oz. Solder, Application Low Temperature Solder, Flux Requirement Flux Required, Solder Series Stay Brite
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tube, Wire Size .035/.052", Pk10 (135-430)
- ARC-ZONE Double Rod Divider for 36" Rod Guard Stick Electrode Holders (A-RGD36-R2D2)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- MARKAL Temperature Indicator, 500 deg. F (86805)
- HARRIS 50/50 1# .454kg EXTRUDED BAR MSDS (331851)
- HARRIS Bar Solder, Tin/Lead, 5/16 In. Diameter (331883)
- HARRIS 40/60 EXTRUDED BAR 1# .454kg MSDS (331848)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331855)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331868)
- Harris Solders