Shop All Solders
Harris
Rosin Core Solder, Dia 0.062 In, 1lb
Mfr # 331855
Zoro # G1360947
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electrical, Small Connection
- Contents 40% Lead, 60% Tin, Rosin Core
- Melting Range (Deg.) 445 to 500
- Container Size 1 lb
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.062 in |
Container Size | 1 lb |
Wire Diameter | 0.0625 in |
Dimensions | 1/16 in x 16 oz |
Diameter | 1/16 in |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 60 PercentTin, 40 Percent Lead, Wire Diameter 0.0625 in, Weight 16 oz, Melting Temperature (Minimum) 445 Degrees F, Melting Temperature (Maximum) 500 Degrees F, Flux Type Rosin, Solder Series 60/40, For Joining Copper Alloy, Lead, Nickel Alloy, Steel, Application Electrical, Small Connection, Container Type Spool, Flux Requirement Contains Flux Core, Standards ASTM B-32, J-STD-006
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White (22XX40)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8XMC)
- CONTINENTAL Inert Gas Hose, 1/4", 25 ft. (HZB02520-25-032)
- XTRWELD E6013 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013187-10)
- HARRIS Rosin Core Solder, Dia 0.031 In, 1lb (331856)
- HARRIS Rosin Core Solder, Dia 0.125 In, 1lb (331857)
- HARRIS Leaded Solder, Dia 0.062 In, 1lb (331847)
- HARRIS Solder Kit, Lead Free, 1/2 oz Solder/Flux (SBSKPOP)
- HARRIS Bar Solder, Tin/Lead, 7/16 In. Diameter (331884)
- HARRIS Lead Free Solder, Dia 0.120 In, 1lb (331866)
- OATEY Solder Lead Free Wire, Silver - 8 oz (OA600975)
- Harris Solders