Shop All Solders
Harris
Rosin Core Solder, Dia 0.062 In, 1lb
Mfr # 331849
Zoro # G1206387
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Appliances, Motors, Speaker Wire, Wiring
- Contents 40% Tin, 60% Lead, Rosin Core
- Wire Dia. (In.) 0.062 in
- Melting Range (Deg.) 445 to 500
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.062 in |
Container Size | 1 lb |
Wire Diameter | 0.062 in |
Dimensions | 1/16 in x 1 lb |
Diameter | 1/16 in |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 40 Percent Tin, 60 Percent Lead, Wire Diameter 0.062 in, Weight 1 lb, Melting Temperature (Minimum) 360 Degrees F, Melting Temperature (Maximum) 460 Degrees F, Flux Type Rosin, Solder Series 40/60, Application Appliances, Motors, Speaker Wire, Wiring, Container Type Spool, Flux Requirement Contains Flux Core, Standards ASTM B-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Fixed 5/8", Pk2 (23-62)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (RD702SL)
- POWERWELD Welding Umbrella w/ Stand, 7.5' (PWUB75)
- RADNOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Alternate Fuel Gases (RAD64003863)
- HARRIS Solid Wire Solder, Dia 0.118 In, 1lb (331760)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- HARRIS 40/60 EXTRUDED BAR 1# .454kg MSDS (331848)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.32 lb. (331882)
- HARRIS 60/40 EXT BAR 1# .454kg MSD (331853)
- Harris Solders