Shop All Solders
Harris
Rosin Core Solder, Dia 0.031 In, 1lb
Mfr # 331867
Zoro # G3122935
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Appliances, Motors, Speaker Wire, Wiring
- Contents 3% Copper, 97% Tin, Rosin Core
- Melting Range (Deg.) 445 to 500
- Container Size 1 lb
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.031 in |
Container Size | 1 lb |
Dimensions | 1/32 in x 1 lb |
Wire Diameter | 0.03125 in |
Diameter | 1/32 in |
Details
Item | Solder Wire |
Application | Appliances, Motors, Speaker Wire, Wiring |
Contents | 3% Copper, 97% Tin, Rosin Core |
Melting Range (Deg.) | 445 to 500 |
Container Type | Spool |
Standards | ASTM B-32 |
Form | Flux-Cored Wire |
Composition | 97% Tin, 3% Copper |
Soldering Temperature Range | 445 Degrees F |
Weight | 1 lb |
Flux Requirement | Contains Flux Core |
Flux Type | Rosin |
Solder Series | 97/3 |
Material Composition | 97% Tin, 3% Copper |
Melting Temperature (Maximum) | 445 Degrees F |
Solder Composition | Tin-Copper |
Maximum Brazing Temperature | 445 Degrees F |
Item Weight | 1 lb |
Maximum Soldering Temperature | 445 Degrees F |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 97 Percent Tin, 3 Percent Copper, Wire Diameter 0.03125 in, Weight 1 lb, Melting Temperature (Maximum) 445 Degrees F, Flux Type Rosin, Solder Series 97/3, Application Appliances, Motors, Speaker Wire, Wiring, Container Type Spool, Flux Requirement Contains Flux Core, Standards ASTM B-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tweco Style Ground Clamp, 200A (GCT-200)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 1lb (7532)
- AMICO ELECTRIC 70-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.2 inch Clean Cut. (APC-70HF)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-10/M-15 1/2 F (54C113)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331868)
- HARRIS Lead Free Solder, Dia 0.100 In, 1lb (331871)
- HARRIS Leaded Solder, Dia 0.125 In, 1lb (331753)
- HARRIS Lead Free Solder, Dia 0.120 In, 1lb (331866)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (331755)
- HARRIS Leaded Solder, Dia 0.062 In, 1lb (331847)
- HARRIS Solid Wire Solder, Lead Free, 430 F (SB61/2POP)
- Harris Solders