Shop All Welding Tips
Harris
Rivet Washing Tip
Mfr # 6290-8NFW
Zoro # G7297701
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series 6290-NFW
- For Use With 62-5F Torch
- Application Rivet Washing
- Material Brass/Copper
- For Torch Type Handheld, Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-8NFW
- Zoro # G7297701
- UPC # 725636101913
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 8 |
Details
Item | Rivit Washing Tip |
Tip Series | 6290-NFW |
For Use With | 62-5F Torch |
Application | Rivet Washing |
Material | Brass/Copper |
For Torch Type | Handheld, Machine |
Tip Design | Two Piece |
Compatible Manufacturer | Harris |
Compatible Fuel Type | Natural Gas, Propane |
Compatible Cutting Torch Series | HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Pressure Rating (Oxygen) | 50 psig |
Compatible Torch Manufacturer Part Number | 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F |
Description
Rivit Washing Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFW, Tip Size 8, Tip Design Two Piece, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Manufacturer Harris, Application Rivet Washing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Female Terminal, 45 Deg (95101110)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- WESTERN ENTERPRISES Barb Splicer (312-44)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- HARRIS CUT-TIP, 6290-1NX (1501230)
- HARRIS Gouging Tip Acet (6290-3G)
- HARRIS Mach Cutt Tip Propane (6290-2/0-VVC)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- UNIWELD UNIWELD TYPE4 Sz2 Welding Tip (TYPE4-2)
- Harris Welding Tips