Shop All Welding Tips
Harris
Rivet Cutting Tip
Mfr # 6290-R
Zoro # G7332753
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series 6290-G
- For Use With 62-5E Torch
- Application Rivet Cutting
- Material Copper
- Pressure Rating (Oxygen) 80 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-R
- Zoro # G7332753
- UPC # 725636102019
- Country of Origin United States
- Category Welding Tips
Details
Item | Rivet Cutting Tip |
Tip Series | 6290-G |
For Use With | 62-5E Torch |
Application | Rivet Cutting |
Material | Copper |
Pressure Rating (Oxygen) | 80 psig |
For Torch Type | Handheld |
Compatible Manufacturer | Harris |
Compatible Cutting Torch Series | HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC |
Fuel Type (per Tip Series) | Acetylene |
Compatible Torch Manufacturer Part Number | 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 880E, 980E |
Tip Design | Two Piece |
Compatible Fuel Type | Acetylene |
Description
Rivet Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 6290-G, Tip Design Two Piece, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Manufacturer Harris, Application Rivet Cutting, Compatible Torch Grainger Part Number 20FX23, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 880E, 980E, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- VICTOR Gas Regulator, Single Stage, CGA-510, 4 to 80 psi, Use With: Liquefied Propane (0781-0098)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #1NFF (6290-1NFF)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- HARRIS Heating Tip Acet (6290-2HA)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800025)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- HARRIS CUT-TIP, 6290-4NX (1501260)
- TWECO Tweco 358-1140-1167 Ws14-35 Contact Tip Weldskill (358-1140-1167)
- Harris Welding Tips