Shop All Welding Tips
Harris
Rivet Cutting Tip
Mfr # 6290-2NFFR
Zoro # G7336445
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2
- Tip Series 6290-NFFR
- For Use With 62-5F Torch
- Material Copper and Brass
- Application Rivet Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-2NFFR
- Zoro # G7336445
- UPC # 725636101890
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 2 |
Details
Item | Rivet Cutting Tip |
Tip Series | 6290-NFFR |
For Use With | 62-5F Torch |
Material | Copper and Brass |
Application | Rivet Cutting |
Compatible Cutting Torch Series | 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F |
Pressure Rating (Oxygen) | 80 psig |
For Torch Type | Handheld, Machine |
Tip Design | Two Piece |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Compatible Torch Manufacturer Part Number | 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F |
Compatible Manufacturer | Harris |
Compatible Fuel Type | Natural Gas, Propane |
Description
Rivet Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFFR, Tip Size 2, Tip Design Two Piece, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F, Compatible Manufacturer Harris, Application Rivet Cutting, Compatible Torch Grainger Part Number 20FX23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR VICTOR Edge Regulator (0781-3601)
- WELLER 300/200 Watts 120V Solder Gun Kit (D650PK)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWR-04-100BB)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- HARRIS Heating Tip, Size 5, Propane/Natural Gas (1800170)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800020)
- HARRIS Mach Cutt Tip Propane (6290-1-VVC)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- Harris Welding Tips