Shop All Pressure Regulators
Harris
Regulator
Mfr # 743500000C
Zoro # G406600740
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316L Stainless Steel
- Standards CGA E-4
- Seal Material PTFE
- Application Corrosive Gas, High Purity Gas
- Inlet Connection Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 743500000C
- Zoro # G406600740
- UPC # 725636337701
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Ammonia, Chlorine, Hydrogen Chloride, Hydrogen Sulfide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 500 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Mounting Nut For Trip Lever Thu004 061 (9AU038)
- SIGNET Relay Module, Polyproplyene (3-9900.393)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1/2" Wall (340-AC65812)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- HARRIS Regulator (4000800)
- HARRIS Regulator (4000803)
- HARRIS Regulator (743125000C)
- HARRIS Regulator (4000804)
- HARRIS Regulator (723C050000D)
- HARRIS Regulator (4000801)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- Harris Pressure Regulators