Shop All Pressure Regulators
Harris
Regulator
Mfr # 743125000C
Zoro # G806600739
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316L Stainless Steel
- Seal Material PTFE
- Application Corrosive Gas, High Purity Gas
- Standards CGA E-4
- Diaphragm Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 743125000C
- Zoro # G806600739
- UPC # 725636337688
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Ammonia, Chlorine, Hydrogen Chloride, Hydrogen Sulfide, Nitrogen Dioxide, Sulfur Dioxide, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.9999 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- CAMBRIDGE PLUMBING Complete 72" Vanity Set with Brushed Nickel Plumbing (8119bxl-BN)
- APOLLO BY TMG 3/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10427)
- HARRIS Regulator (4000804)
- HARRIS Regulator (4000801)
- HARRIS Regulator (723C050000D)
- HARRIS Regulator (403250000D)
- HARRIS Regulator (4000803)
- HARRIS Regulator (4000800)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- Harris Pressure Regulators