Shop All Pressure Regulators
Harris
Regulator
Mfr # 4000800
Zoro # G306600741
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Application General Purpose
- Standards CGA E-4
- Seal Material PTFE
- Control Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 4000800
- Zoro # G306600741
- UPC # 725636308756
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Gauge Diameter | 2 1/2 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Description
High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 500 psig, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA3425JR)
- ZORO SELECT 2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-993BC)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FA9)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX8)
- HARRIS Regulator (4000804)
- HARRIS Regulator (403250000D)
- HARRIS Regulator (723C250000D)
- HARRIS Regulator (4000803)
- HARRIS Regulator (743125000C)
- HARRIS Regulator (4000801)
- CASH VALVE Pressure Regulator, 1/4 In, 25 to 90 psi (04160-0058)
- Harris Valves